References
Timken:24020 EJW33C4
Rubix:397A2317
EAN:0087796245174

Product details : TIMKEN 24020EJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 50 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 3 kg |
| Reference speed | 2700 rpm |
| Limit speed | 4060 rpm |
| Basic static load, radial - C0r | 506000 N |
| Basic dynamic load, radial - Cr | 352000 N |
| Heat Stabilization | heat stabilized per fs136, <0,0001 in,/in dimensional change in 2500 hours at 149° c (300° f), |
Show UNSPSC/ECL@SS
£ 220.79 excl. VAT
/ Each
£ 264.95 incl. VAT
- Usually arrives within 14 working days
