References
Timken:24022 EJW33C4
Rubix:397A2321
EAN:0087796246041

Product details : TIMKEN 24022EJW33C4 SPHERICAL ROLLER BEARING
Split Roller Bearing
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2900 rpm |
| Limit speed | 3660 rpm |
| Basic static load, radial - C0r | 706000 N |
| Basic dynamic load, radial - Cr | 493000 N |
Show UNSPSC/ECL@SS
£ 222.59 excl. VAT
/ Each
£ 267.11 incl. VAT
- Delivery usually within ( 7 ) days
