References
Timken:24024 EJW33C4
Rubix:105A3959
EAN:0087796142626

Product details : TIMKEN 24024EJW33C4 SPHERICAL ROLLER BEARING
Bearing,Spherical Roller,Timken Brand
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2700 rpm |
| Limit speed | 3410 rpm |
| Basic static load, radial - C0r | 762000 N |
| Basic dynamic load, radial - Cr | 523000 N |
Show UNSPSC/ECL@SS
£ 264.38 excl. VAT
/ Each
£ 317.26 incl. VAT
- Usually arrives within 14 working days
