FAG 24160-BE-XL-C3 SPHERICAL ROLLER BEARING
Spherical roller bearing on 2 rows of rollers
See technical informationReferences
Superseded Ref:24160-B-C3
FAG:24160-BE-XL-C3
Rubix:238A2407
Manufacturer :0669156600030
EAN:4012802613629

Product details : FAG 24160-BE-XL-C3 SPHERICAL ROLLER BEARING
241..-BE-XL double-row spherical roller bearing, symmetrical with flanged disc
Technical specifications
Attributes
| Logistic Weight | 156700 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 500 mm |
| Width | 200 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 450 rpm |
| Limit speed | 1100 rpm |
| Basic static load, radial - C0r | 6400000 N |
| Basic dynamic load, radial - Cr | 3950000 N |
Show UNSPSC/ECL@SS
£ 6,057.86 excl. VAT
/ Each
£ 7,269.43 incl. VAT
- Delivery usually within ( 7 ) days
