SKF 22228-2CS5/VT143 SEAL SPHERICAL ROLLER BEARING

Spherical roller bearings

See technical information

References

SKF:22228-2CS5/VT143
Rubix:298A4992
Manufacturer :306739
EAN:7316573418238
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter250 mm
Width68 mm
See all Specifications

Product details : SKF 22228-2CS5/VT143 SEAL SPHERICAL ROLLER BEARING


Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.

Technical specifications


Attributes
Logistic Weight14082 g
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
Bearing Clearancecn
Cagesteel
Sealingtwo rubber seals
Weight14 kg
Limit speed670 rpm
Basic static load, radial - C0r900000 N
Basic dynamic load, radial - Cr744000 N
Heat Stabilizationno heat stabilization - temperatures up to 120 °c
£ 1,288.08 excl. VAT
/ Each
£ 1,545.70 incl. VAT
  • Usually arrives within 14 working days