Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Bearing Clearance | C3 |
Basic static load, radial - C0r | 811000 N |
Basic dynamic load, radial - Cr | 595000 N |
Usually arrives within 14 working days