References
Timken:24040EJW33C3
Rubix:105A8186
EAN:0053893929668

Product details : TIMKEN 24040EJW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 109 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 2050 rpm |
| Basic static load, radial - C0r | 2460000 N |
| Basic dynamic load, radial - Cr | 1560000 N |
Show UNSPSC/ECL@SS
£ 820.01 excl. VAT
/ Each
£ 984.01 incl. VAT
- Delivery usually within ( 7 ) days
