References
Timken:23138 EMW507C08
Rubix:106A1917
EAN:0087796029583



Product details : TIMKEN 23138EMW507C08 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 104 mm |
| Bearing Clearance | c8 special |
| Cage | brass |
| Sealing | open |
| Thickness | 104 mm |
| Weight | 34.7 kg |
| Reference speed | 1400 rpm |
| Limit speed | 2340 rpm |
| Basic static load, radial - C0r | 2340000 N |
| Basic dynamic load, radial - Cr | 1630000 N |
Show UNSPSC/ECL@SS
£ 1,048.61 excl. VAT
/ Each
£ 1,258.33 incl. VAT
- Delivery usually within ( 7 ) days
