SNR 22208EAKW33ZZC3 SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22208 EAKW33ZZC3
rubix:224A2146
ean:3413521851780
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
See all Specifications

Product details : SNR 22208EAKW33ZZC3 SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
Bearing ClearanceC3
Series22200
CageSteel
Reference speed8200 rpm
Limit speed11000 rpm
Basic static load, radial - C0r105000 N
Basic dynamic load, radial - Cr116000 N
Show UNSPSC/ECL@SS
£ 46.90 excl. VAT
/ Each
£ 56.28 incl. VAT
  • Usually arrives within 14 working days