References
SKF:22220 E/C2
Rubix:105A0967
Manufacturer :35117
EAN:7316571088976




Product details : SKF SPHER ROLLER BEARING 22220 E/C2
Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x180x180 mm |
|---|---|
| Logistic Weight | 4973 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3400 rpm |
| Limit speed | 4500 rpm |
| Basic static load, radial - C0r | 490 N |
| Basic dynamic load, radial - Cr | 433 N |
Show UNSPSC/ECL@SS
£ 392.71 excl. VAT
/ Each
£ 471.25 incl. VAT
- Usually arrives within 14 working days
