References
NTN:23024EAW33C4
Rubix:204A5684
EAN:3413521059728



Product details : NTN 23024EAW33C4 SPHERICAL ROLLER BEARING
The 2-row spherical roller bearing supports heavy loads and misalignment. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unrivaled endurance and longevity performance.
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are prized for absorbing misalignment and shocks and vibrations, and for operating in contaminated environments.-Mines and quarries-Cement plants-Conveyors-Steel industry-Gearboxes-Agriculture-Railways-Wind energy-Pulp and paper industry-Rail transport-Construction machinery: road building, graders...-Material handling, lifting-Elevators: Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 7.83 mm |
| Weight | 4.02 kg |
| Reference speed | 3300 rpm |
| Limit speed | 3900 rpm |
| Basic static load, radial - C0r | 577000 N |
| Basic dynamic load, radial - Cr | 446000 N |
| Heat Stabilization | heat-stabilized up to 200 °c |
Show UNSPSC/ECL@SS
£ 220.93 excl. VAT
/ Each
£ 265.12 incl. VAT
- Usually arrives within 14 working days
