NTN 22312EAW33C4 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22312.EAW33C4
See technical informationReferences
NTN:22312.EAW33C4
Rubix:204A5363
EAN:3413521060878



Product details : NTN 22312EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 2.86 kg |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 4300 N |
Show UNSPSC/ECL@SS
£ 108.65 excl. VAT
/ Each
£ 130.38 incl. VAT
- Usually arrives within 14 working days
