Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 128 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 128 mm |
Bearing Clearance | c4 |
Basic static load, radial - C0r | 2890000 N |
Basic dynamic load, radial - Cr | 2140000 N |
Usually arrives within 14 working days