NSK Spherical Roller Bearing: 23252 Series
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 174 mm |
Logistic Weight | 132000 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 480 mm |
Width | 174 mm |
Bearing Clearance | C3 |
Series | 23252.. |
Cage | Brass |
Reference speed | 800 rpm |
Limit speed | 750 rpm |
Basic static load, radial - C0r | 4550000 N |
Basic dynamic load, radial - Cr | 3400000 N |
Sealing | Open |
Usually arrives within 14 working days