References
Timken:23140KEMBW507C08C3
Rubix:249A3489
EAN:0087796188051

Product details : TIMKEN 23140KEMBW507C08C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 112 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 112 mm |
| Weight | 40.7 kg |
| Reference speed | 1400 rpm |
| Limit speed | 1890 rpm |
| Basic static load, radial - C0r | 2290000 N |
| Basic dynamic load, radial - Cr | 1660000 N |
Show UNSPSC/ECL@SS
£ 975.89 excl. VAT
/ Each
£ 1,171.07 incl. VAT
- Usually arrives within 14 working days
