References
FAG:22260-BEA-XL-MB1-C3
Rubix:392A3694
Manufacturer :0849548170030
EAN:4054364800956

Product details : FAG 22260-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
Spherical roller bearing 222..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
Technical specifications
Attributes
| Logistic Weight | 141400 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 540 mm |
| Width | 140 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 900 rpm |
| Limit speed | 1500 rpm |
| Basic static load, radial - C0r | 4250000 N |
| Basic dynamic load, radial - Cr | 3100000 N |
Show UNSPSC/ECL@SS
£ 6,592.65 excl. VAT
/ Each
£ 7,911.18 incl. VAT
- Delivery usually within ( 7 ) days
