Spherical Roller Bearings Straight Bore - Brass Cage
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 356x356x121 mm |
---|---|
Logistic Weight | 27620 g |
Packaged dimensions (D x W x H) | 356x356x121 mm |
Package weight | 27560 g |
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 96 mm |
Bearing Clearance | C3 |
Cage | Brass |
Usually arrives within 14 working days