SKF SPHERICAL ROLLER BEARING 23252 CC/W33


Spherical roller bearing SKF

References
skf:23252 CC/W33
rubix:100A5921
ean:7316571780764
brand logo
brand logo
Technical specifications
Inner diameter260 mm
Outer diameter480 mm
Width174 mm
See all Specifications

Product details : SKF SPHERICAL ROLLER BEARING 23252 CC/W33


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Technical specifications


Attributes
Logistic Weight139500 g
Inner diameter260 mm
Outer diameter480 mm
Width174 mm
Bearing ClearanceCN
Series232C
SealingOpen
Show UNSPSC/ECL@SS
£ 5,240.21 excl. VAT
/ Each
£ 6,288.25 incl. VAT
  • In stock: Next day delivery