SKF 23122 CCK/W64F SRB SOLID OIL


Spherical Roller Bearing

References
skf:23122 CCK/W64F
rubix:237A4449
ean:07316575562090
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter180 mm
Width56 mm
See all Specifications

Product details : SKF 23122 CCK/W64F SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter180 mm
Width56 mm
Bearing ClearanceCN
Series23122
SealingOpen
Show UNSPSC/ECL@SS
£ 829.25 excl. VAT
/ Each
£ 995.10 incl. VAT
  • Usually arrives within 14 working days