SNR 23122EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23122.EMW33C4
See technical informationReferences
SNR:23122.EMW33C4
Rubix:204A5972
EAN:3413520344573



Product details : SNR 23122EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 56 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 669000 N |
| Basic dynamic load, radial - Cr | 440000 N |
Show UNSPSC/ECL@SS
£ 286.68 excl. VAT
/ Each
£ 344.02 incl. VAT
- Usually arrives within 14 working days
