TIMKEN SPHER ROLLER BEARING 24032CJW33W89C4


Spherical Roller Bearing

References
timken:24032CJW33W89C4
rubix:101A2628
brand logo
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter240 mm
Width80 mm
See all Specifications

Product details : TIMKEN SPHER ROLLER BEARING 24032CJW33W89C4


High quality spherical roller bearing with cylindrical drill from TIMKEN, a world leader in roller bearing technology. TIMKEN spherical roller bearings feature high class materials, innovative cage designs, enhanced surface finishes allowing better lubricant distribution and higher load ratios leading to lower operating temperatures and longer service life.

Strengths

design that changes improves cage balance and strength
Special surface treatment of NSK spherical roller bearings increases resistance to wear
NSK offers different sealing materials depending on the operating temperature of the bearing
Cage materials available in steel, brass or polyamide depending on the requirements of the application
Advanced production system guarantees outstanding quality control
Up to two times the operating life of industry standard spherical roller bearings
Reduced maintenance costs

Applications

Used in industrial Drive
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission

Technical specifications


Attributes
Inner diameter160 mm
Outer diameter240 mm
Width80 mm
Bearing ClearanceC4
CageSteel
Reference speed1800 rpm
Limit speed2670 rpm
Basic static load, radial - C0r1410000 N
Basic dynamic load, radial - Cr914000 N
Show UNSPSC/ECL@SS
£ 456.16 excl. VAT
/ Each
£ 547.39 incl. VAT
  • Sold out