Spherical roller bearing
Inner diameter | 420 mm |
---|---|
Outer diameter | 560 mm |
Width | 106 mm |
Logistic Weight | 80500 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 560 mm |
Width | 106 mm |
Bearing Clearance | CN |
Series | 239..-K-MB |
Cage | Brass |
Reference speed | 660 rpm |
Limit speed | 1230 rpm |
Basic static load, radial - C0r | 4450000 N |
Basic dynamic load, radial - Cr | 1910000 N |
Sealing | Open |
Usually arrives within 14 working days