Spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 118 mm |
Logistic Weight | 32700 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 118 mm |
Bearing Clearance | C3 |
Series | 241..-BE-XL-K30 |
Reference speed | 980 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 2170000 N |
Basic dynamic load, radial - Cr | 1460000 N |
Sealing | Open |
Usually arrives within 14 working days