Spherical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | C3 |
Series | 223..-E1-XL-K |
Cage | Steel |
Reference speed | 3550 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 450000 N |
Basic dynamic load, radial - Cr | 445000 N |
Usually arrives within 14 working days