References
Timken:22212 EMW33
Rubix:248A7107
EAN:0087796231245



Product details : TIMKEN 22212EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 5600 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 164000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 49.92 excl. VAT
/ Each
£ 59.90 incl. VAT
- Delivery usually within ( 7 ) days
