Spherical roller bearing
Inner diameter | 460 mm |
---|---|
Outer diameter | 680 mm |
Width | 163 mm |
Inner diameter | 460 mm |
---|---|
Outer diameter | 680 mm |
Width | 163 mm |
Bearing Clearance | C3 |
Reference speed | 580 rpm |
Limit speed | 980 rpm |
Basic static load, radial - C0r | 7500000 N |
Basic dynamic load, radial - Cr | 4300000 N |
Usually arrives within 14 working days