Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 104 mm |
Logistic Weight | 30300 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 320 mm |
Width | 104 mm |
Bearing Clearance | CN |
Series | 231..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 1260 rpm |
Limit speed | 2070 rpm |
Basic static load, radial - C0r | 2220000 N |
Basic dynamic load, radial - Cr | 1610000 N |
Sealing | Open |
Usually arrives within 14 working days