SNR 22213EAW33ZZC3 SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22213 EAW33ZZC3
rubix:224A2280
ean:3413521851919
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width31 mm
See all Specifications

Product details : SNR 22213EAW33ZZC3 SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter65 mm
Outer diameter120 mm
Width31 mm
Bearing ClearanceC3
Series22200
CageSteel
Reference speed5300 rpm
Limit speed6900 rpm
Basic static load, radial - C0r224000 N
Basic dynamic load, radial - Cr226000 N
Show UNSPSC/ECL@SS
£ 76.66 excl. VAT
/ Each
£ 91.99 incl. VAT
  • Usually arrives within 14 working days