References
NTN:23252EMD1
Rubix:394A7869
EAN:3413521857461



Product details : NTN 23252EMD1 SPHERICAL ROLLER BEARING
The spherical roller bearing with 2 rows of rollers supports heavy loads and misalignment defects. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers unmatched endurance and longevity performance as standard.
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
Concentration: 1 - 10%
CAS: 7439-92-1
Concentration: 1 - 10%
Applications
Designed for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are favored for absorbing misalignment and shocks and vibrations, and for operating in contaminated environments.-Mines and quarries-Cement plants- Conveyors-Steel industry-Gearboxes-Agriculture-Railway-Wind energy-Pulp and paper industry-Rail transport-Construction machinery: road construction, graders...-Material handling, lifting-Elevators: Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 480 mm |
| Width | 174 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Weight | 143 kg |
| Reference speed | 780 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 5050000 N |
| Basic dynamic load, radial - Cr | 3650000 N |
Show UNSPSC/ECL@SS
£ 4,093.00 excl. VAT
/ Each
£ 4,911.60 incl. VAT
- Delivery usually within ( 3 ) days
