References
SNR:21317VMKC3
Rubix:204A4671
EAN:3413520079598



Product details : SNR 21317VMKC3 SPHERICAL ROLLER BEARING
Double-row spherical roller bearing, machined one-piece solid cage, 1:12 tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 193x193x55 mm |
|---|---|
| Logistic Weight | 5210 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 3600 rpm |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 373000 N |
Show UNSPSC/ECL@SS
£ 166.27 excl. VAT
/ Each
£ 199.52 incl. VAT
- Usually arrives within 14 working days
