References
SNR:24044EMW33C3
Rubix:204A6390
EAN:3413521012389



Product details : SNR 24044EMW33C3 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 395x395x220 mm |
|---|---|
| Logistic Weight | 42,2 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 118 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1800 rpm |
| Basic static load, radial - C0r | 2750000 N |
| Basic dynamic load, radial - Cr | 1930000 N |
Show UNSPSC/ECL@SS
£ 1,431.39 excl. VAT
/ Each
£ 1,717.67 incl. VAT
- Delivery usually within ( 3 ) days
