Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 197x195x69 mm |
---|---|
Logistic Weight | 5573 g |
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 56 mm |
Bearing Clearance | C3 |
Series | 23100 |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 669000 N |
Basic dynamic load, radial - Cr | 547000 N |
Sealing | Open |
Usually arrives within 14 working days