NSK Spherical Roller Bearing: 24024 Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistic Weight | 5500 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 24024.. |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 705000 N |
Basic dynamic load, radial - Cr | 395000 N |
Sealing | Open |
Usually arrives within 14 working days