TIMKEN 24038EMW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information
References
Timken:24038EMW33C3
Rubix:251A3915
Manufacturer :190028237
EAN:0087796246089
Spherical Roller Bearing -  24038EMW33C3
Technical specifications
Inner diameter190 mm
Outer diameter290 mm
Width100 mm
See all Specifications

Product details : TIMKEN 24038EMW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)321x322x124 mm
Logistic Weight23870 g
Packaged dimensions (D x W x H)321x322x124 mm
Package weight23820 g
Inner diameter190 mm
Outer diameter290 mm
Width100 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed1400 rpm
Limit speed2000 rpm
Basic static load, radial - C0r2100000 N
Basic dynamic load, radial - Cr1330000 N
Show UNSPSC/ECL@SS
£ 794.11 excl. VAT
/ Each
£ 952.93 incl. VAT
  • Usually arrives within 14 working days