FAG 22309-E1-XL-C3 SPHERICAL ROLLER BEARING 167050680030
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:22309-E1-XL-C3
Rubix:229A0302
Manufacturer :0167050680030
EAN:4026677806710

Product details : FAG 22309-E1-XL-C3 SPHERICAL ROLLER BEARING 167050680030
Equipped with X-life technology developed by FAG, this spherical roller bearing ensures extended service life, reduced friction, and optimized performance.
Features:
- Two rows of symmetrical rollers: ensure even load distribution and good operational stability.
- Deep-drawn steel sheet cage: lightweight and durable, it guarantees good performance under dynamic loads and enables smooth operation at high speeds.
- Open design without a central shoulder: optimizes the internal geometry for increased load capacity.
- Cylindrical bore: facilitates direct mounting on the shaft, without the need for an intermediate ring or sleeve.
- X-life technology: improves the quality of contact surfaces, reduces friction, and significantly extends bearing life by improving lubricant circulation.
- Increased internal radial clearance (C3): accommodates thermal expansion and reduces the risk of overheating during continuous operation.
- Suitable for high speeds: thanks to its optimized design and the precision finish of the rolling elements.
- Effective performance under combined loads: withstands both high radial loads and axial loads in both directions.
Maintenance:
Lubrication is essential to ensure the longevity of this self-aligning ball bearing. It is equipped with an annular groove and three lubrication holes in the outer ring, allowing for effective relubrication without disassembly. This configuration promotes uniform lubricant distribution and facilitates the removal of contaminants. Regular lubrication is recommended, especially in contaminated environments. The permissible temperature range is from –30 °C to +200 °C, provided a suitable lubricant is used.
Sealing:
The absence of seals makes this spherical roller bearing vulnerable to external contaminants, such as dust, moisture, or solid particles. It is therefore essential to ensure effective external protection in dirty or exposed environments. Thorough and frequent lubrication is necessary to prevent the intrusion of contaminants and maintain performance over time.
On the other hand, this open design facilitates visual inspection and simplifies maintenance. The absence of seals reduces rolling resistance, allowing operation at higher speeds. The open configuration also allows for direct and effective relubrication during operation.
Information about the Brand:
FAG is a brand of the Schaeffler Group, recognized worldwide for its expertise in precision bearings. With a history spanning more than 130 years, FAG embodies innovation, quality, and performance in the industrial and automotive sectors. Thanks to its X-life technology, FAG optimizes the service life of its products while reducing maintenance requirements. Its expertise is dedicated to technical excellence.
Key benefits:
- Very high radial and axial load capacity.
- X-life design: higher loads, extended service life, and reduced friction.
- Easy relubrication during operation thanks to integrated holes.
- Suitable for high rotational speeds.
- Stable operation under varying loads and at high temperatures.
Applications:
This spherical roller bearing is ideal for mechanical gearboxes, industrial conveyors, fans, pumps, compressors, and secondary shafts of rotating machinery. It is suitable for general industrial environments, material handling, materials processing, and agriculture. Its high load capacity and stability make it a reliable solution for fixed installations subjected to heavy and continuous loads.
Features:
- Two rows of symmetrical rollers: ensure even load distribution and good operational stability.
- Deep-drawn steel sheet cage: lightweight and durable, it guarantees good performance under dynamic loads and enables smooth operation at high speeds.
- Open design without a central shoulder: optimizes the internal geometry for increased load capacity.
- Cylindrical bore: facilitates direct mounting on the shaft, without the need for an intermediate ring or sleeve.
- X-life technology: improves the quality of contact surfaces, reduces friction, and significantly extends bearing life by improving lubricant circulation.
- Increased internal radial clearance (C3): accommodates thermal expansion and reduces the risk of overheating during continuous operation.
- Suitable for high speeds: thanks to its optimized design and the precision finish of the rolling elements.
- Effective performance under combined loads: withstands both high radial loads and axial loads in both directions.
Maintenance:
Lubrication is essential to ensure the longevity of this self-aligning ball bearing. It is equipped with an annular groove and three lubrication holes in the outer ring, allowing for effective relubrication without disassembly. This configuration promotes uniform lubricant distribution and facilitates the removal of contaminants. Regular lubrication is recommended, especially in contaminated environments. The permissible temperature range is from –30 °C to +200 °C, provided a suitable lubricant is used.
Sealing:
The absence of seals makes this spherical roller bearing vulnerable to external contaminants, such as dust, moisture, or solid particles. It is therefore essential to ensure effective external protection in dirty or exposed environments. Thorough and frequent lubrication is necessary to prevent the intrusion of contaminants and maintain performance over time.
On the other hand, this open design facilitates visual inspection and simplifies maintenance. The absence of seals reduces rolling resistance, allowing operation at higher speeds. The open configuration also allows for direct and effective relubrication during operation.
Information about the Brand:
FAG is a brand of the Schaeffler Group, recognized worldwide for its expertise in precision bearings. With a history spanning more than 130 years, FAG embodies innovation, quality, and performance in the industrial and automotive sectors. Thanks to its X-life technology, FAG optimizes the service life of its products while reducing maintenance requirements. Its expertise is dedicated to technical excellence.
Key benefits:
- Very high radial and axial load capacity.
- X-life design: higher loads, extended service life, and reduced friction.
- Easy relubrication during operation thanks to integrated holes.
- Suitable for high rotational speeds.
- Stable operation under varying loads and at high temperatures.
Applications:
This spherical roller bearing is ideal for mechanical gearboxes, industrial conveyors, fans, pumps, compressors, and secondary shafts of rotating machinery. It is suitable for general industrial environments, material handling, materials processing, and agriculture. Its high load capacity and stability make it a reliable solution for fixed installations subjected to heavy and continuous loads.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5000 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 183000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
£ 70.95 excl. VAT
/ Each
£ 85.14 incl. VAT
- Delivery usually within ( 7 ) days
