Spherical Roller Bearings Straight Bore - Steel Cage
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 310x297x102 mm |
---|---|
Logistic Weight | 16710 g |
Packaged dimensions (D x W x H) | 310x297x102 mm |
Package weight | 16990 g |
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 90 mm |
Bearing Clearance | cn |
Cage | steel |
Usually arrives within 14 working days