References
Timken:22220 EMW33
Rubix:105A8721

Product details : TIMKEN 22220EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 5 kg |
| Reference speed | 3800 rpm |
| Limit speed | 5230 rpm |
| Basic static load, radial - C0r | 502000 N |
| Basic dynamic load, radial - Cr | 435000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 161.55 excl. VAT
/ Each
£ 193.86 incl. VAT
- Usually arrives within 14 working days
