Spherical Roller Bearings Tapered Bore - Steel Cage
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 166x166x59 mm |
---|---|
Logistic Weight | 3370 g |
Packaged dimensions (D x W x H) | 166x166x59 mm |
Package weight | 3360 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | C3 |
Cage | Steel |
Usually arrives within 14 working days