SKF SPHER ROLLER BEARING 24026 CCK30/W33

Spherical roller bearings

See technical information

References

SKF:24026 CCK30/W33
Rubix:105A0154
Manufacturer :36563
EAN:7316577745873
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter200 mm
Width69 mm
See all Specifications

Product details : SKF SPHER ROLLER BEARING 24026 CCK30/W33


Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
This SKF spherical roller bearing is designed to withstand high radial and axial loads while compensating for misalignment and shaft deflection. It features a 1:30 tapered bore (K30), a CC-type design, and an annular groove with three lubrication holes (W33), which together ensure increased robustness and stability under demanding operating conditions.

Features:
This self-aligning bearing features two symmetrical rows of rollers, providing high load capacity and excellent shock resistance. Its two windowed cages made of stamped steel sheet (CC design) ensure uniform load distribution and enhanced mechanical stability. They also limit inertial forces and promote smooth operation, even during speed variations or acceleration. The standard radial clearance ensures constant dynamic stability and allows the bearing to withstand high rotational speeds without the risk of overheating. Finally, the 1:30 tapered bore (K30) facilitates precise mounting on the shaft, allowing for optimal adjustment of the internal clearance. In fact, this type of bore is designed for highly precise installations, often using a locking collar, making it particularly well-suited for heavy-duty industrial environments.

Maintenance:
To maintain bearing performance, regular relubrication is essential, especially in environments exposed to contaminants. Thanks to the W33 configuration, this bearing features an annular groove and three lubrication holes that facilitate even lubricant distribution and enable efficient in-service maintenance. The absence of integrated seals requires special attention to cleanliness during maintenance operations. It is recommended to thoroughly clean the housing and external components before relubrication to prevent the ingress of harmful particles. Selecting a lubricant suitable for the operating conditions—particularly in terms of temperature—is crucial for ensuring optimal performance and extending the bearing’s service life.

Sealing:
This self-aligning roller bearing has an open design with no built-in seals, making it more vulnerable to external contaminants such as dust and moisture. However, this design facilitates visual inspection and maintenance operations. It is therefore essential to ensure that the installation areas and surrounding equipment are kept clean to prevent contamination and ensure the bearing operates properly.

Brand Information:
For over 100 years, SKF has been a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.

Key Benefits:
- Ability to withstand high radial and axial loads;
- Compensation for misalignment and shaft deflection;
- Pressed steel sheet cages for even load distribution;
- 1:30 tapered bore for precise mounting and optimal internal clearance adjustment;
- Annular groove and lubrication holes for easy maintenance and extended service life.

Applications:
This double-row roller bearing is ideal for demanding industrial applications, such as heavy machinery, construction equipment, conveyors, and transmission systems. Its ability to handle high loads and compensate for misalignment makes it particularly well-suited for environments where precision and reliability are essential.

Technical specifications


Attributes
Logistics dimensions (L x W x H)69x200x200 mm
Logistic Weight7565 g
Inner diameter130 mm
Outer diameter200 mm
Width69 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed2000 rpm
Limit speed3000 rpm
Basic static load, radial - C0r815 N
Basic dynamic load, radial - Cr569 N
£ 621.91 excl. VAT
/ Each
£ 746.29 incl. VAT
  • Usually arrives within 14 working days