References
SKF:23060 CCK/C4W33
Rubix:105A1267
Manufacturer :35775
EAN:7316570300161

Product details : SKF SPHERICAL ROLLER BEARING 23060CCK/C4W33
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x460x460 mm |
|---|---|
| Logistic Weight | 69500 g |
| Inner diameter | 300 mm |
| Outer diameter | 460 mm |
| Width | 118 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1500 rpm |
| Basic static load, radial - C0r | 3450000 N |
| Basic dynamic load, radial - Cr | 1840000 N |
Show UNSPSC/ECL@SS
£ 4,557.95 excl. VAT
/ Each
£ 5,469.54 incl. VAT
- Delivery usually within ( 3 ) days
