References
Timken:23992KYMBW507C08
Rubix:397A2306
EAN:0087796175846

Product details : TIMKEN 23992KYMBW507C08 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 460 mm |
|---|---|
| Outer diameter | 620 mm |
| Width | 118 mm |
| Bearing Clearance | c8 special |
| Cage | steel |
| Sealing | open |
| Weight | 100.9 kg |
| Reference speed | 680 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 5100000 N |
| Basic dynamic load, radial - Cr | 2520000 N |
| Heat Stabilization | no heat stabilization (no s11 suffix), consult timken for s11 heat‑stabilized option (stabilization available for higher operating temperatures up to ~200 °c), |
Show UNSPSC/ECL@SS
£ 4,679.37 excl. VAT
/ Each
£ 5,615.24 incl. VAT
- Usually arrives within 14 working days
