References
SKF:22213 EK/W64
Rubix:237A3866
Manufacturer :179789
EAN:07316572039953



Product details : SKF 22213 EK/W64 SRB SOLID OIL
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
This self-aligning roller bearing features two rows of rollers, giving it excellent self-aligning capability in the event of shaft deflection. It withstands heavy radial and axial loads in both directions. This model features a robust design and advanced lubrication technology, ensuring optimal durability and reliability.
Features:
This bearing incorporates two rows of rollers, giving it excellent load-carrying capacity. It is equipped with a stamped steel cage, which reduces inertia for better performance at high speeds. Its 1:12 tapered bore facilitates quick mounting on a shaft with or without a sleeve, reducing vibrations and ensuring a secure fit. Its open design, combined with an optimized E-structure, makes it particularly effective for heavy-duty applications where reliability and performance are essential.
Maintenance:
This self-aligning roller bearing is lubricated for life using Solid Oil technology, a polymer material saturated with oil. This solution ensures permanent lubrication and forms a barrier against contaminants. No relubrication is necessary, but it is recommended to maintain a clean environment during installation and operation to prevent the ingress of abrasive particles. Periodic inspection of the bearing’s performance (noise, vibration, temperature) helps anticipate potential deterioration and ensures reliable long-term operation. The permissible operating temperature is limited by the properties of the integrated polymer lubricant, with a minimum start-up temperature of -50 °C and a maximum continuous temperature of 85 °C.
Sealing:
This self-aligning roller bearing features an open design with no seals. This characteristic reduces rolling resistance, thereby optimizing efficiency and enabling high rotational speeds without excessive overheating. Solid Oil technology provides protection against contaminants by filling the entire free space, repelling liquids and dust. This solution is ideal for applications exposed to harsh conditions, as it withstands humid environments and frequent cleaning, even at high pressure.
Brand Information:
SKF is a global leader in the manufacture of bearings and sealing solutions. Founded in 1907, the brand is recognized for its innovation and quality. SKF offers a wide range of products for various industrial sectors, with a strong commitment to sustainability and energy efficiency.
Key Benefits:
- High load capacity: withstands heavy radial and axial loads in both directions.
- Self-alignment: compensates for misalignment and shaft deflection.
- Lifetime lubrication: thanks to Solid Oil technology, no relubrication is necessary.
- Contaminant resistance: effective protection against humid environments and frequent cleaning.
Applications:
This spherical roller bearing is ideal for a variety of industrial applications. It is particularly well-suited for the following sectors:
- Marine: used in propulsion systems and deck equipment.
- Food and beverage: suitable for processing and packaging machinery.
- Paper and pulp: used in paper and cardboard production machinery.
- Industrial transmissions: used in gearboxes and reduction gears.
- Textile machinery: ideal for looms and spinning machines.
Features:
This bearing incorporates two rows of rollers, giving it excellent load-carrying capacity. It is equipped with a stamped steel cage, which reduces inertia for better performance at high speeds. Its 1:12 tapered bore facilitates quick mounting on a shaft with or without a sleeve, reducing vibrations and ensuring a secure fit. Its open design, combined with an optimized E-structure, makes it particularly effective for heavy-duty applications where reliability and performance are essential.
Maintenance:
This self-aligning roller bearing is lubricated for life using Solid Oil technology, a polymer material saturated with oil. This solution ensures permanent lubrication and forms a barrier against contaminants. No relubrication is necessary, but it is recommended to maintain a clean environment during installation and operation to prevent the ingress of abrasive particles. Periodic inspection of the bearing’s performance (noise, vibration, temperature) helps anticipate potential deterioration and ensures reliable long-term operation. The permissible operating temperature is limited by the properties of the integrated polymer lubricant, with a minimum start-up temperature of -50 °C and a maximum continuous temperature of 85 °C.
Sealing:
This self-aligning roller bearing features an open design with no seals. This characteristic reduces rolling resistance, thereby optimizing efficiency and enabling high rotational speeds without excessive overheating. Solid Oil technology provides protection against contaminants by filling the entire free space, repelling liquids and dust. This solution is ideal for applications exposed to harsh conditions, as it withstands humid environments and frequent cleaning, even at high pressure.
Brand Information:
SKF is a global leader in the manufacture of bearings and sealing solutions. Founded in 1907, the brand is recognized for its innovation and quality. SKF offers a wide range of products for various industrial sectors, with a strong commitment to sustainability and energy efficiency.
Key Benefits:
- High load capacity: withstands heavy radial and axial loads in both directions.
- Self-alignment: compensates for misalignment and shaft deflection.
- Lifetime lubrication: thanks to Solid Oil technology, no relubrication is necessary.
- Contaminant resistance: effective protection against humid environments and frequent cleaning.
Applications:
This spherical roller bearing is ideal for a variety of industrial applications. It is particularly well-suited for the following sectors:
- Marine: used in propulsion systems and deck equipment.
- Food and beverage: suitable for processing and packaging machinery.
- Paper and pulp: used in paper and cardboard production machinery.
- Industrial transmissions: used in gearboxes and reduction gears.
- Textile machinery: ideal for looms and spinning machines.
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Limit speed | 430 rpm |
| Basic static load, radial - C0r | 216 N |
| Basic dynamic load, radial - Cr | 198 N |
Show UNSPSC/ECL@SS
£ 433.51 excl. VAT
/ Each
£ 520.21 incl. VAT
- Usually arrives within 14 working days
