Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 76 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 76 mm |
Bearing Clearance | c4 |
Basic static load, radial - C0r | 1040000 N |
Basic dynamic load, radial - Cr | 824000 N |
Usually arrives within 14 working days