References
SNR:21311V
Rubix:204A4629
EAN:3413520079277



Product details : SNR 21311V SPHERICAL ROLLER BEARING
Double-row spherical roller bearing, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x34 mm |
|---|---|
| Logistic Weight | 1629 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 5000 rpm |
| Limit speed | 6900 rpm |
| Basic static load, radial - C0r | 158000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 76.39 excl. VAT
/ Each
£ 91.67 incl. VAT
- Usually arrives within 14 working days
