Spherical roller bearings
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 173x173x50 mm |
---|---|
Logistic Weight | 2,59 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 4100 rpm |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 330000 N |
Basic dynamic load, radial - Cr | 324000 N |
Sealing | Open |
Usually arrives within 14 working days