Precision / Spindle bearing RHP 7307CTQULP4, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 21 mm
RHP spindle bearings
See technical informationReferences
RHP:7307CTQULP4
Rubix:158A5793
Manufacturer :7307CTQULP4 R
EAN:00747023165063

Product details : RHP PRECISION BEARING 7307CTQULP4
Spindle bearings RHP
Technical specifications
Attributes
| Logistic Weight | 1820 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Series | 7307c |
| Material | bearing steel (e.g. aisi 52100) |
| Precision | p4 |
Show UNSPSC/ECL@SS
£ 906.54 excl. VAT
/ Each
£ 1,087.85 incl. VAT
- Usually arrives within 14 working days
