Precision / Spindle bearing SNR 71914HVQ16J74, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Spindle bearing 719
See technical informationReferences
SNR:71914HVQ16J74
Rubix:394A5118
EAN:3413520559755

Product details : SNR 71914HVQ16J74 PRECISION BALL BEARINGS
Precision three-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy class P4S, light preload, Q16 arrangement, contact angle 25°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x48 mm |
|---|---|
| Logistic Weight | 1086 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 814.33 excl. VAT
/ Each
£ 977.20 incl. VAT
- Usually arrives within 14 working days
