Precision / Spindle bearing Timken 3MM9134WICRSUL, Inner diameter: 170 mm | Outer diameter: 260 mm | Width: 42 mm
Machine Tool Spindle Ball Bearing
See technical informationReferences
Timken:3MM9134WICRSUL
Rubix:397A4017
EAN:0087796344679

Product details : TIMKEN 3MM9134WICRSUL SPINDLE BALL BEARING
Spindle bearing Fafnir
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 42 mm |
| Sealing | open |
| Series | fafnir® spindle angular contact (wi series) |
| Material | steel |
| Cage | phenolic resin |
| Weight | 6.999 kg |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 232600 N |
| Basic dynamic load, radial - Cr | 221000 N |
Show UNSPSC/ECL@SS
£ 1,639.65 excl. VAT
/ Each
£ 1,967.58 incl. VAT
- Usually arrives within 14 working days
