Precision / Spindle bearing FAG B71900-E-2RSD-T-P4S-UL, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Spindle bearing
See technical informationReferences
FAG:B71900-E-2RSD-T-P4S-UL
Rubix:238A2200
Manufacturer :0387218990000
EAN:4026677569097

Product details : FAG B71900-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Series | b719..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 1020 N |
| Basic dynamic load, radial - Cr | 2900 N |
Show UNSPSC/ECL@SS
£ 91.89 excl. VAT
/ Each
£ 110.27 incl. VAT
- Usually arrives within 14 working days
