Precision / Spindle bearing Timken 3MM9305WICRDUL, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Spindle bearing set
See technical informationReferences
Timken:3MM9305WICRDUL
Rubix:210A4476
EAN:0087796244443

Product details : TIMKEN 3MM9305WICRDUL SPINDLE BALL BEARING
Spindle bearing set (set=2 pieces) Fafnir
Spindle bearing set (set=2 pieces) Fafnir
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | open |
| Series | 3mm9300wi (9300 ultra-light series) |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.086 kg |
| Precision | p4s (iso p4 / abec 7) |
| Basic static load, radial - C0r | 5470 N |
| Basic dynamic load, radial - Cr | 8590 N |
Show UNSPSC/ECL@SS
£ 299.60 excl. VAT
/ Each
£ 359.52 incl. VAT
- Usually arrives within 14 working days
